Zoro Homepage

White Polypropylene Sheet Stock 12" L x 12" W x 0.125" Thick

  • Mfr # BULK-PS-PP-3

  • Zoro # G5250156


product price: $5.85
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-3
Zoro #
G5250156
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
12"
Thickness
0.125"
Width
12"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Impact Strength
0.8 ft-lb/in
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Tensile Strength
4,800 psi
Material Type
Standard Grade
Operating Temp. Range
32 Degrees to 212 Degrees F
Standards
FDA
Material Color Family
White
Material
Polypropylene
Plastic Clarity
Opaque
Wear Factor
Fair
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-10%
Machinability
100 %
UV Resistant
No
Plastic Hardness Rating
Medium
Grade
Standard
Temperature Range
32 Degrees to 180 Degrees F
Plastic Hardness
72D
Shape
Square
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Friction Rating
Slippery
Corrosion and Chemical Resistance
Good
Minimum Temperature
32 Degrees F
Water Absorption
0.01 %
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Friction Coefficient
0.5
Weight
0.6 lb
Static-Resistant
Not Static-Resistant
Elongation
300 %
Metal Detectable
Not Metal Detectable
Shore Hardness
72 Shore D
Product Form
Sheet
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Rockwell Hardness
85 HRM
Product Type
Plastic Sheet
Flexural Modulus
1,030 MPa
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
40 kV/mm

Description

The ZORO SELECT - BULK-PS-PP-3 is a standard grade polypropylene sheet stock, designed for various industrial applications. This plastic sheet comes in a nominal size of 12" width and 12" length, offering versatility for fabricating parts or prototypes. It's characterized by its white color and opaque clarity, providing an excellent balance between visual appeal and functionality.

  • Material: Made from Polypropylene, known for its durability and resistance to chemicals.
  • Corrosion Resistance: Exhibits good resistance to corrosion and chemicals, making it suitable for use in harsh environments.
  • Machinability: Rated as fair in machinability; can be cut or shaped using industrial tools without causing damage to the material or equipment.
  • Temperature Range: Rated for operation within a temperature range of 32 Degrees F to 212 Degrees F. Performance may vary depending on the specific conditions.
  • Tensile Strength: Has a tensile strength of 4,800 psi indicating its ability to withstand stress before breaking.
  • Standards Compliance: Complies with FDA standards, suitable for certain applications as per guidelines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.