Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Sheet Stock 12" L x 12" W x 0.750" Thick

  • Mfr # BULK-PS-PP-588

  • Zoro # G5250332


product price: $20.19
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-588
Zoro #
G5250332
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.750"
Width
12"
Length
12"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Thickness Tolerance
+/-10%
Standards
FDA
Operating Temp. Range
32 Degrees to 212 Degrees F
Material Color Family
White
Material Type
Standard Grade
Impact Strength
0.8 ft-lb/in
Tensile Strength
4,800 psi
Plastic Grouping
Sheet Stock
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Material
Polypropylene
Grade
Standard
Shape
Square
Water Absorption Rating
Excellent
UV Resistant
No
Plastic Hardness
72D
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Friction Rating
Slippery
Plastic Thickness Tolerance
+/-10%
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Wear Factor
Fair
Machinability
100 %
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Temperature Range
32 Degrees to 180 Degrees F
Minimum Temperature
32 Degrees F
Water Absorption
0.01 %
Friction Coefficient
0.5
Plastic Density
0.033 lb/cu in
Backing Type
No Backing
Dielectric Strength
40 kV/mm
Shore Hardness
72 Shore D
Flexural Modulus
1,030 MPa
Weight
5.07 lb
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Elongation
300 %
Rockwell Hardness
85 HRM
Product Form
Sheet

Description

Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,800 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 72D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.