Zoro Homepage

White Polypropylene Sheet Stock 24" L x 12" W x 0.094" Thick

  • Mfr # BULK-PS-PP-562

  • Zoro # G5251897


product price: $8.39
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
0.094"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-562
Zoro #
G5251897
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.094"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.094"
Width
12"
Length
24"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Type
Standard Homopolymer Grade
Material Color Family
White
Operating Temp. Range
32 Degrees to 212 Degrees F
Impact Strength
0.8 ft-lb/in
Tensile Strength
4,800 psi
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Standards
3-A Dairy, FDA, USDA
Material
Polypropylene
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Grade
Standard
Impact Strength Rating
Poor
Minimum Temperature
32 Degrees F
Plastic Hardness Rating
Medium
Plastic Hardness
72D
Machinability
100 %
Temperature Range
32 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+/-10%
Shape
Rectangle
Plastic Clarity
Opaque
Friction Rating
Slippery
UV Resistant
No
Maximum Temperature
180 Degrees F
Wear Factor
Fair
Friction Coefficient
0.5
Water Absorption
0.01 %
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Shore Hardness
72 Shore D
Weight
2.4 lb
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Elongation
300 %
Static-Resistant
Not Static-Resistant
Flexural Modulus
1,030 MPa
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
40 kV/mm
Wear Rate
Not Rated
Rockwell Hardness
85 HRM
Product Type
Plastic Sheet

Description

Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 4,800 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 72D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.