Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Sheet Stock 24" L x 12" W x 0.125" Thick

  • Mfr # BULK-PS-PP-12

  • Zoro # G5250007


product price: $7.55
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-12
Zoro #
G5250007
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Thickness
0.125"
Length
24"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Impact Strength
0.8 ft-lb/in
Thickness Tolerance
+/-10%
Standards
FDA
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 212 Degrees F
Material Type
Standard Grade
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Tensile Strength
4,800 psi
Material Color Family
White
Material
Polypropylene
Machinability
100 %
Wear Factor
Fair
Shape
Rectangle
Temperature Range
32 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Minimum Temperature
32 Degrees F
Tensile Strength Rating
Poor
Maximum Temperature
180 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Good
Grade
Standard
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-10%
Friction Rating
Slippery
Water Absorption Rating
Excellent
Plastic Hardness
72D
Backing Type
No Backing
Friction Coefficient
0.5
Plastic Density
0.033 lb/cu in
Water Absorption
0.01 %
Metal Detectable
Not Metal Detectable
Weight
1.2 lb
Flexural Modulus
1,030 MPa
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Dielectric Strength
40 kV/mm
Shore Hardness
72 Shore D
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Wear Rate
Not Rated
Rockwell Hardness
85 HRM
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Elongation
300 %

Description

The ZORO SELECT - BULK-PS-PP-12 is a standard grade polypropylene sheet stock. This type of plastic sheet comes in various sizes and thicknesses, making it a versatile raw material commonly used by industry professionals for fabricating parts or prototypes. With its tested resistance against certain corrosive substances, chemicals and environmental conditions, this product has been designed with durability in mind.

  • Friction Rating: The friction rating is classified as slippery which impacts its suitability for applications where movement control and stability are essential.
  • Impact Strength: It has a rated impact strength of 0.8 ft-lb/in which indicates the energy absorption capacity under test conditions.
  • Machinability: Its machinability rating suggests compatibility with certain industrial tools for cutting, shaping or finishing; actual results may vary based on tool type and usage.
  • Temperature Range: The specified operating temperature range for this plastic sheet is from 32 Degrees to 212 Degrees F. Performance may vary outside of these parameters.
  • Tensile Strength: It has a reported tensile strength of up to 4,800 psi under specific testing conditions; performance may differ in different applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.