Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Sheet Stock 24" L x 12" W x 0.187" Thick

  • Mfr # BULK-PS-PP-571

  • Zoro # G5250533


product price: $9.99
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
0.187"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-571
Zoro #
G5250533
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.187"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Thickness
0.187"
Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Operating Temp. Range
32 Degrees to 212 Degrees F
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Standards
FDA
Material Color Family
White
Impact Strength
0.8 ft-lb/in
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Tensile Strength
4,800 psi
Material
Polypropylene
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Temperature Range
32 Degrees to 180 Degrees F
Tensile Strength Rating
Poor
Machinability
100 %
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Grade
Standard
Plastic Hardness
72D
UV Resistant
No
Plastic Clarity
Opaque
Minimum Temperature
32 Degrees F
Shape
Rectangle
Friction Rating
Slippery
Wear Factor
Fair
Plastic Thickness Tolerance
+/-10%
Water Absorption
0.01 %
Plastic Density
0.033 lb/cu in
Backing Type
No Backing
Friction Coefficient
0.5
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
85 HRM
Flexural Modulus
1,030 MPa
Dielectric Strength
40 kV/mm
Shore Hardness
72 Shore D
Wear Rate
Not Rated
Elongation
300 %
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
Weight
3.29 lb
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant

Description

Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 4,800 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 72D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.