Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Sheet Stock 24" L x 12" W x 2.000" Thick

  • Mfr # BULK-PS-PP-313

  • Zoro # G5250192


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polypropylene
Plastic Thickness
2.000"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-313
Zoro #
G5250192
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
2.000"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
24"
Thickness
2.000"
Width
12"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Material Type
Standard Grade
Material Color Family
White
Operating Temp. Range
32 Degrees to 212 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Standards
FDA
Impact Strength
0.8 ft-lb/in
Tensile Strength
4,800 psi
Material
Polypropylene
Machinability
100 %
UV Resistant
No
Plastic Clarity
Opaque
Minimum Temperature
32 Degrees F
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Friction Rating
Slippery
Plastic Hardness
72D
Plastic Thickness Tolerance
+/-10%
Shape
Rectangle
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Wear Factor
Fair
Plastic Hardness Rating
Medium
Grade
Standard
Impact Strength Rating
Poor
Temperature Range
32 Degrees to 180 Degrees F
Friction Coefficient
0.5
Water Absorption
0.01 %
Plastic Density
0.033 lb/cu in
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Shore Hardness
72 Shore D
Rockwell Hardness
85 HRM
Weight
19.01 lb
Dielectric Strength
40 kV/mm
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Elongation
300 %
Product Form
Sheet
Flexural Modulus
1,030 MPa
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant

Description

Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 4,800 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 72D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.