Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Sheet Stock 24" L x 24" W x 0.250" Thick

  • Mfr # BULK-PS-PP-23

  • Zoro # G5250637


product price: $34.19
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-23
Zoro #
G5250637
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
24"
Width
24"
Thickness
0.250"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Operating Temp. Range
32 Degrees to 212 Degrees F
Plastic Grouping
Sheet Stock
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Material Color Family
White
Material Type
Standard Grade
Standards
FDA
Impact Strength
0.8 ft-lb/in
Thickness Tolerance
+/-10%
Tensile Strength
4,800 psi
Material
Polypropylene
Shape
Square
Plastic Thickness Tolerance
+/-10%
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Plastic Hardness
72D
Maximum Temperature
180 Degrees F
Machinability
100 %
Tensile Strength Rating
Poor
Grade
Standard
UV Resistant
No
Minimum Temperature
32 Degrees F
Temperature Range
32 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Friction Rating
Slippery
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Wear Factor
Fair
Friction Coefficient
0.5
Plastic Density
0.033 lb/cu in
Backing Type
No Backing
Water Absorption
0.01 %
Weight
4.8 lb
Flexural Modulus
1,030 MPa
Wear Rate
Not Rated
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Dielectric Strength
40 kV/mm
Static-Resistant
Not Static-Resistant
Shore Hardness
72 Shore D
Rockwell Hardness
85 HRM
Elongation
300 %
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant

Description

Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,800 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 72D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.