Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Sheet Stock 24" L x 24" W x 1.000" Thick

  • Mfr # BULK-PS-PP-27

  • Zoro # G5250262


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1.000"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-27
Zoro #
G5250262
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1.000"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
1.000"
Width
24"
Length
24"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Tensile Strength
4,800 psi
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Impact Strength
0.8 ft-lb/in
Operating Temp. Range
32 Degrees to 212 Degrees F
Material Color Family
White
Thickness Tolerance
+/-10%
Material Type
Standard Grade
Standards
FDA
Material
Polypropylene
UV Resistant
No
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Shape
Square
Plastic Hardness Rating
Medium
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-10%
Friction Rating
Slippery
Minimum Temperature
32 Degrees F
Temperature Range
32 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Machinability
100 %
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Grade
Standard
Wear Factor
Fair
Plastic Hardness
72D
Water Absorption
0.01 %
Friction Coefficient
0.5
Plastic Density
0.033 lb/cu in
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Shore Hardness
72 Shore D
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
1,030 MPa
Weight
19.1 lb
Dielectric Strength
40 kV/mm
Metal Detectable
Not Metal Detectable
Elongation
300 %
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Product Type
Plastic Sheet
Rockwell Hardness
85 HRM
Wear Rate
Not Rated

Description

Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,800 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 72D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.