Zoro Homepage

White Polypropylene Sheet Stock 48" L x 24" W x 0.094" Thick

  • Mfr # BULK-PS-PP-565

  • Zoro # G5250551


product price: $18.45
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
0.094"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-565
Zoro #
G5250551
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.094"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
48"
Width
24"
Thickness
0.094"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Impact Strength
0.8 ft-lb/in
Tensile Strength
4,800 psi
Material Type
Standard Grade
Material Color Family
White
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Standards
FDA
Operating Temp. Range
32 Degrees to 212 Degrees F
Material
Polypropylene
UV Resistant
No
Plastic Clarity
Opaque
Temperature Range
32 Degrees to 180 Degrees F
Minimum Temperature
32 Degrees F
Grade
Standard
Water Absorption Rating
Excellent
Shape
Rectangle
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-10%
Machinability
100 %
Friction Rating
Slippery
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Tensile Strength Rating
Poor
Wear Factor
Fair
Plastic Hardness
72D
Friction Coefficient
0.5
Plastic Density
0.033 lb/cu in
Backing Type
No Backing
Water Absorption
0.01 %
Product Type
Plastic Sheet
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
85 HRM
Static-Resistant
Not Static-Resistant
Elongation
300 %
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Shore Hardness
72 Shore D
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Weight
5.07 lb
Flexural Modulus
1,030 MPa
Dielectric Strength
40 kV/mm

Description

The ZORO SELECT - BULK-PS-PP-565 is a standard grade polypropylene sheet stock. This type of plastic sheet comes in various sizes and thicknesses, making it a versatile raw material for industry professionals fabricating parts or prototypes. The white, opaque sheet has good resistance to corrosion and chemicals, with an operating temperature range from 32 Degrees to 212 Degrees F.

  • Material: Composed of Polypropylene, a material often utilized due to its durable and flexible properties.
  • Corrosion and Chemical Resistance: Exhibits resistance characteristics towards certain corrosive substances or harsh environmental conditions.
  • Machinability: Has been found to have fair machinability which may allow it to be cut, shaped, or finished using industrial tools. The impact on the material or equipment can vary.
  • Temperature Range: Rated for operation within temperatures ranging from 32 Degrees to 212 Degrees F. Performance may vary based on temperature fluctuations.
  • Tensile Strength: Tested under controlled conditions with a result of up to 4,800 psi tensile strength before breakage was observed. Results may vary in different circumstances.
  • Nominal Size: Standard dimensions are 24 in W x 48 in L suitable for various industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.