Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Sheet Stock 48" L x 24" W x 0.125" Thick

  • Mfr # BULK-PS-PP-39

  • Zoro # G5250016


product price: $35.79
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-39
Zoro #
G5250016
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
48"
Width
24"
Thickness
0.125"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Standards
FDA
Plastic Grouping
Sheet Stock
Material Type
Standard Grade
Impact Strength
0.8 ft-lb/in
Material Color Family
White
Tensile Strength
4,800 psi
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Opaque, Wear Material
Operating Temp. Range
32 Degrees to 212 Degrees F
Material
Polypropylene
Shape
Rectangle
Water Absorption Rating
Excellent
Wear Factor
Fair
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Friction Rating
Slippery
Temperature Range
32 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Plastic Hardness
72D
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
32 Degrees F
Grade
Standard
Machinability
100 %
Impact Strength Rating
Poor
UV Resistant
No
Backing Type
No Backing
Water Absorption
0.01 %
Friction Coefficient
0.5
Plastic Density
0.033 lb/cu in
Wear Rate
Not Rated
Flexural Modulus
1,030 MPa
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Weight
4.8 lb
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Dielectric Strength
40 kV/mm
Elongation
300 %
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
72 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRM

Description

The ZORO SELECT - BULK-PS-PP-39 is a standard grade sheet stock made from polypropylene. This type of plastic sheet comes in various sizes and thicknesses, making it versatile for different industrial applications. It can be cut, shaped, or molded into different forms depending on the specific requirements of the project. With its white color and opaque clarity, this product offers good corrosion and chemical resistance.

  • Material: Made from Polypropylene which influences properties such as strength, flexibility, transparency, resistance to heat and chemicals.
  • Machinability: Has been tested for machinability with various industrial tools, though results may vary depending on specific conditions and tooling used.
  • Temperature Range: Rated for operation within a specified temperature range of 32 Degrees to 212 Degrees F.
  • Tensile Strength: Has a tensile strength rating of 4,800 psi indicating its ability to withstand stress before breaking.
  • Dimensions: The nominal size is 24 in W x 48 in L with a thickness tolerance +/-10% allowing slight deviation from stated measurements.
  • Standards Compliance: Complies with FDA standards which are relevant for certain applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.