Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Sheet Stock 48" L x 24" W x 0.187" Thick

  • Mfr # BULK-PS-PP-574

  • Zoro # G5259554


product price: $39.39
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
0.187"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-574
Zoro #
G5259554
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.187"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.187"
Length
48"
Width
24"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Impact Strength
0.8 ft-lb/in
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Standards
FDA
Material Color Family
White
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Tensile Strength
4,800 psi
Thickness Tolerance
+/-10%
Operating Temp. Range
32 Degrees to 212 Degrees F
Material
Polypropylene
Plastic Thickness Tolerance
+/-10%
Machinability
100 %
Plastic Hardness Rating
Medium
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Friction Rating
Slippery
Plastic Hardness
72D
Shape
Rectangle
Wear Factor
Fair
Tensile Strength Rating
Poor
Temperature Range
32 Degrees to 180 Degrees F
Grade
Standard
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
UV Resistant
No
Minimum Temperature
32 Degrees F
Plastic Density
0.033 lb/cu in
Friction Coefficient
0.5
Backing Type
No Backing
Water Absorption
0.01 %
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Flexural Modulus
1,030 MPa
Rockwell Hardness
85 HRM
Dielectric Strength
40 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
72 Shore D
Weight
8.63 lb
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Elongation
300 %

Description

Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 4,800 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 72D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.