Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Sheet Stock 48" L x 24" W x 1.000" Thick

  • Mfr # BULK-PS-PP-45

  • Zoro # G5250585


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1.000"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-45
Zoro #
G5250585
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1.000"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
48"
Thickness
1.000"
Width
24"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Material Color Family
White
Material Type
Standard Grade
Standards
FDA
Operating Temp. Range
32 Degrees to 212 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Impact Strength
0.8 ft-lb/in
Tensile Strength
4,800 psi
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material
Polypropylene
Impact Strength Rating
Poor
Shape
Rectangle
Machinability
100 %
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Friction Rating
Slippery
Temperature Range
32 Degrees to 180 Degrees F
Grade
Standard
Minimum Temperature
32 Degrees F
Wear Factor
Fair
Plastic Thickness Tolerance
+/-10%
UV Resistant
No
Plastic Hardness Rating
Medium
Plastic Hardness
72D
Friction Coefficient
0.5
Water Absorption
0.01 %
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Shore Hardness
72 Shore D
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Wear Rate
Not Rated
Flexural Modulus
1,030 MPa
Elongation
300 %
Metal Detectable
Not Metal Detectable
Dielectric Strength
40 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Rockwell Hardness
85 HRM
Product Type
Plastic Sheet
Weight
38.1 lb

Description

Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,800 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 72D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.