Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Sheet Stock 48" L x 24" W x 2.000" Thick

  • Mfr # BULK-PS-PP-357

  • Zoro # G5250244


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polypropylene
Plastic Thickness
2.000"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-357
Zoro #
G5250244
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
2.000"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Length
48"
Thickness
2.000"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Material Color Family
White
Thickness Tolerance
+/-10%
Standards
FDA
Operating Temp. Range
32 Degrees to 212 Degrees F
Tensile Strength
4,800 psi
Impact Strength
0.8 ft-lb/in
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Material Type
Standard Grade
Material
Polypropylene
Friction Rating
Slippery
Machinability
100 %
Grade
Standard
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
32 Degrees F
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Maximum Temperature
180 Degrees F
Temperature Range
32 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Wear Factor
Fair
Shape
Rectangle
Water Absorption Rating
Excellent
Plastic Hardness
72D
Impact Strength Rating
Poor
UV Resistant
No
Plastic Hardness Rating
Medium
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Friction Coefficient
0.5
Water Absorption
0.01 %
Product Type
Plastic Sheet
Flexural Modulus
1,030 MPa
UV-Resistant
Not UV-Resistant
Dielectric Strength
40 kV/mm
Shore Hardness
72 Shore D
Weight
38.02 lb
Product Form
Sheet
Elongation
300 %
Rockwell Hardness
85 HRM
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
10 x 10^-5 K^-1

Description

Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 4,800 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 72D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.