Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Sheet Stock 48" L x 48" W x 0.063" Thick

  • Mfr # BULK-PS-PP-559

  • Zoro # G5250104


product price: $32.85
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
0.063"
Plastic Width
48"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-559
Zoro #
G5250104
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.063"
Plastic Width
48"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
48"
Thickness
0.063"
Width
48"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Thickness Tolerance
+/-10%
Material Type
Standard Grade
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Impact Strength
0.8 ft-lb/in
Plastic Grouping
Sheet Stock
Standards
FDA
Material Color Family
White
Operating Temp. Range
32 Degrees to 212 Degrees F
Tensile Strength
4,800 psi
Material
Polypropylene
Minimum Temperature
32 Degrees F
Tensile Strength Rating
Poor
Friction Rating
Slippery
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-10%
UV Resistant
No
Wear Factor
Fair
Plastic Hardness
72D
Impact Strength Rating
Poor
Grade
Standard
Plastic Hardness Rating
Medium
Shape
Square
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Temperature Range
32 Degrees to 180 Degrees F
Machinability
100 %
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Friction Coefficient
0.5
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
72 Shore D
Rockwell Hardness
85 HRM
UV-Resistant
Not UV-Resistant
Flexural Modulus
1,030 MPa
Elongation
300 %
Dielectric Strength
40 kV/mm
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Weight
6.26 lb

Description

The ZORO SELECT - BULK-PS-PP-559 is a standard grade sheet stock made from polypropylene. This plastic sheet comes in white color and has an opaque clarity, meaning it does not allow light to pass through. With dimensions of 48" in length and width, this material is versatile and can be cut or shaped according to the specific requirements of your project.

  • Corrosion and Chemical Resistance: The sheet has been tested to resist certain levels of corrosion and chemical exposure, which may make it appropriate for some challenging environments.
  • Friction Rating: It has a slippery friction rating which impacts its suitability for applications where movement control is essential.
  • Machinability: The plastic sheet has been rated as fair in machinability, suggesting that with proper handling and tool usage, alterations might be possible.
  • Temperature Range: It is rated for operation within this temperature range between 32 Degrees F to 212 Degrees F.
  • Tensile Strength: Has a measured tensile strength of 4,800 psi. Its rating suggests caution should be taken if used in applications requiring high tensile strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.