Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Bar 24" L x 2" W x 1/16" Thick

  • Mfr # BULK-PS-PLY-19

  • Zoro # G200398942


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/16"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-19
Zoro #
G200398942
UPC #
193005083366
Country of Origin
United States

Dimensions

Plastic Thickness
1/16"
Plastic Width
2"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 24 in L

Details

Item
Polystyrene Bar
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Material Type
Standard
Impact Strength
0.2 ft-lb/in
Standards
Not Rated
Material
Polystyrene
Tensile Strength
2,500 psi
Operating Temp. Range
0 Degrees to 150 Degrees F
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.007/-0.006 in
Temperature Range
0 Degrees to 150 Degrees F
Grade
Standard
Friction Coefficient
0.5
Shape
Rectangular
Wear Factor
Fair
UV Resistant
No
Maximum Temperature
150 Degrees F
Plastic Density
0.038 lb/cu in
Machinability
Not Rated
Plastic Hardness
Rockwell R70
Plastic Clarity
Opaque
Water Absorption
0.3 %
Plastic Hardness Rating
Hard
Tensile Strength Rating
Poor
Impact Strength Rating
Poor
Friction Rating
Slippery
Corrosion and Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
Backing Type
No Backing
Shore Hardness
67 Shore D
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
70 HRR
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Weight
0.13 lb
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable

Description

Polystyrene Bar, Polystyrene, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.