Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Bar 24" L x 2" W x 1/8" Thick

  • Mfr # BULK-PS-PLY-43

  • Zoro # G600399037


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/8"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-43
Zoro #
G600399037
UPC #
193005083625
Country of Origin
United States

Dimensions

Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
24"
Nominal Size
2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Polystyrene Bar
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Tensile Strength
2,500 psi
Operating Temp. Range
0 Degrees to 150 Degrees F
Material Type
Standard
Material
Polystyrene
Standards
Not Rated
Impact Strength
0.2 ft-lb/in
Plastic Thickness Tolerance
+0.004/-0.01 in
Temperature Range
0 Degrees to 150 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Wear Factor
Fair
Friction Rating
Slippery
Plastic Hardness
Rockwell R70
Grade
Standard
Plastic Density
0.038 lb/cu in
Tensile Strength Rating
Poor
UV Resistant
No
Machinability
Not Rated
Plastic Clarity
Opaque
Friction Coefficient
0.5
Shape
Rectangular
Plastic Hardness Rating
Hard
Maximum Temperature
150 Degrees F
Minimum Temperature
0 Degrees F
Water Absorption
0.3 %
Impact Strength Rating
Poor
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Weight
0.26 lb
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
70 HRR
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
67 Shore D

Description

Polystyrene Bar, Polystyrene, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.