Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Bar 24" L x 4" W x 3/16" Thick

  • Mfr # BULK-PS-PLY-57

  • Zoro # G600399020


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Plastic Material
Polystyrene
Plastic Thickness
3/16"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-57
Zoro #
G600399020
UPC #
193005083786
Country of Origin
United States

Dimensions

Plastic Thickness
3/16"
Plastic Width
4"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Polystyrene Bar
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Material Type
Standard
Standards
Not Rated
Tensile Strength
2,500 psi
Material
Polystyrene
Operating Temp. Range
0 Degrees to 150 Degrees F
Impact Strength
0.2 ft-lb/in
Maximum Temperature
150 Degrees F
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Friction Rating
Slippery
Wear Factor
Fair
Plastic Density
0.038 lb/cu in
Shape
Rectangular
Plastic Thickness Tolerance
+0.023/-0.005 in
Impact Strength Rating
Poor
Friction Coefficient
0.5
Plastic Hardness
Rockwell R70
Water Absorption
0.3 %
Temperature Range
0 Degrees to 150 Degrees F
Tensile Strength Rating
Poor
UV Resistant
No
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Machinability
Not Rated
Grade
Standard
Minimum Temperature
0 Degrees F
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Weight
0.78 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
67 Shore D
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
70 HRR

Description

Polystyrene Bar, Polystyrene, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.