Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Bar 24" L x 6" W x 1/4" Thick

  • Mfr # BULK-PS-PLY-71

  • Zoro # G800399103


product price: $8.59
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-71
Zoro #
G800399103
UPC #
193005083939
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Polystyrene Bar
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Standards
Not Rated
Material
Polystyrene
Material Type
Standard
Tensile Strength
2,500 psi
Operating Temp. Range
0 Degrees to 150 Degrees F
Impact Strength
0.2 ft-lb/in
UV Resistant
No
Grade
Standard
Maximum Temperature
150 Degrees F
Temperature Range
0 Degrees to 150 Degrees F
Plastic Hardness
Rockwell R70
Tensile Strength Rating
Poor
Friction Rating
Slippery
Plastic Clarity
Opaque
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Thickness Tolerance
+0.006/-0.02 in
Minimum Temperature
0 Degrees F
Water Absorption
0.3 %
Friction Coefficient
0.5
Plastic Hardness Rating
Hard
Plastic Density
0.038 lb/cu in
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Shape
Rectangular
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
70 HRR
Weight
1.55 lb
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
67 Shore D

Description

Polystyrene Bar, Polystyrene, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.