Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Bar 24" L x 6" W x 1/8" Thick

  • Mfr # BULK-PS-PLY-47

  • Zoro # G900399058


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/8"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-47
Zoro #
G900399058
UPC #
193005083670
Country of Origin
United States

Dimensions

Plastic Thickness
1/8"
Plastic Width
6"
Plastic Length
24"
Nominal Size
6 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Polystyrene Bar
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Tensile Strength
2,500 psi
Standards
Not Rated
Material Type
Standard
Impact Strength
0.2 ft-lb/in
Material
Polystyrene
Operating Temp. Range
0 Degrees to 150 Degrees F
Maximum Temperature
150 Degrees F
Friction Rating
Slippery
UV Resistant
No
Grade
Standard
Tensile Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Density
0.038 lb/cu in
Friction Coefficient
0.5
Minimum Temperature
0 Degrees F
Plastic Thickness Tolerance
+0.004/-0.01 in
Plastic Clarity
Opaque
Wear Factor
Fair
Water Absorption
0.3 %
Shape
Rectangular
Machinability
Not Rated
Temperature Range
0 Degrees to 150 Degrees F
Plastic Hardness
Rockwell R70
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
70 HRR
Weight
0.78 lb
Static-Resistant
Not Static-Resistant
Shore Hardness
67 Shore D
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant

Description

Polystyrene Bar, Polystyrene, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.