Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Bar 24" L x 6" W x 3/32" Thick

  • Mfr # BULK-PS-PLY-35

  • Zoro # G000399057


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Plastic Material
Polystyrene
Plastic Thickness
3/32"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-35
Zoro #
G000399057
UPC #
193005083533
Country of Origin
United States

Dimensions

Plastic Thickness
3/32"
Plastic Width
6"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 24 in L

Details

Item
Polystyrene Bar
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Material
Polystyrene
Material Type
Standard
Impact Strength
0.2 ft-lb/in
Operating Temp. Range
0 Degrees to 150 Degrees F
Standards
Not Rated
Tensile Strength
2,500 psi
Plastic Thickness Tolerance
+0.002/-0.017 in
Corrosion and Chemical Resistance
Fair
Plastic Density
0.038 lb/cu in
Minimum Temperature
0 Degrees F
Plastic Hardness
Rockwell R70
Water Absorption Rating
Poor
Machinability
Not Rated
Friction Rating
Slippery
Tensile Strength Rating
Poor
Grade
Standard
Plastic Clarity
Opaque
Friction Coefficient
0.5
Shape
Rectangular
Impact Strength Rating
Poor
Temperature Range
0 Degrees to 150 Degrees F
Maximum Temperature
150 Degrees F
UV Resistant
No
Wear Factor
Fair
Water Absorption
0.3 %
Plastic Hardness Rating
Hard
Backing Type
No Backing
Dielectric Strength
Not Rated
Weight
0.59 lb
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
67 Shore D
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Rockwell Hardness
70 HRR
Metal Detectable
Not Metal Detectable

Description

Polystyrene Bar, Polystyrene, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.