Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Bar 48" L x 2" W x 1/32" Thick

  • Mfr # BULK-PS-PLY-8

  • Zoro # G600398948


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/32"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-8
Zoro #
G600398948
UPC #
193005083236
Country of Origin
United States

Dimensions

Plastic Thickness
1/32"
Plastic Width
2"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polystyrene Bar
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Tensile Strength
2,500 psi
Impact Strength
0.2 ft-lb/in
Operating Temp. Range
0 Degrees to 150 Degrees F
Material
Polystyrene
Standards
Not Rated
Material Type
Standard
Wear Factor
Fair
Plastic Hardness
Rockwell R70
Plastic Density
0.038 lb/cu in
Minimum Temperature
0 Degrees F
Friction Coefficient
0.5
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Tensile Strength Rating
Poor
Maximum Temperature
150 Degrees F
Grade
Standard
Water Absorption
0.3 %
Friction Rating
Slippery
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.009/-0.001 in
Impact Strength Rating
Poor
UV Resistant
No
Machinability
Not Rated
Temperature Range
0 Degrees to 150 Degrees F
Shape
Rectangular
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
70 HRR
Shore Hardness
67 Shore D
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Weight
0.13 lb
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant

Description

Polystyrene Bar, Polystyrene, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.03125 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.