Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Bar 48" L x 2" W x 3/32" Thick

  • Mfr # BULK-PS-PLY-32

  • Zoro # G100399087


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Plastic Material
Polystyrene
Plastic Thickness
3/32"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-32
Zoro #
G100399087
UPC #
193005083502
Country of Origin
United States

Dimensions

Plastic Thickness
3/32"
Plastic Width
2"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 48 in L

Details

Item
Polystyrene Bar
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Impact Strength
0.2 ft-lb/in
Tensile Strength
2,500 psi
Operating Temp. Range
0 Degrees to 150 Degrees F
Material
Polystyrene
Standards
Not Rated
Material Type
Standard
Minimum Temperature
0 Degrees F
UV Resistant
No
Friction Coefficient
0.5
Plastic Hardness Rating
Hard
Wear Factor
Fair
Plastic Density
0.038 lb/cu in
Temperature Range
0 Degrees to 150 Degrees F
Plastic Thickness Tolerance
+0.002/-0.017 in
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Machinability
Not Rated
Friction Rating
Slippery
Plastic Clarity
Opaque
Maximum Temperature
150 Degrees F
Impact Strength Rating
Poor
Water Absorption
0.3 %
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell R70
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
70 HRR
Weight
0.39 lb
Shore Hardness
67 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated

Description

Polystyrene Bar, Polystyrene, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.