Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Bar 48" L x 4" W x 3/32" Thick

  • Mfr # BULK-PS-PLY-34

  • Zoro # G700399067


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Plastic Material
Polystyrene
Plastic Thickness
3/32"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-34
Zoro #
G700399067
UPC #
193005083526
Country of Origin
United States

Dimensions

Plastic Thickness
3/32"
Plastic Width
4"
Plastic Length
48"
Nominal Size
4 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Polystyrene Bar
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Standards
Not Rated
Material Type
Standard
Tensile Strength
2,500 psi
Material
Polystyrene
Impact Strength
0.2 ft-lb/in
Operating Temp. Range
0 Degrees to 150 Degrees F
Temperature Range
0 Degrees to 150 Degrees F
Impact Strength Rating
Poor
Water Absorption
0.3 %
Water Absorption Rating
Poor
Plastic Hardness
Rockwell R70
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Plastic Thickness Tolerance
+0.002/-0.017 in
UV Resistant
No
Tensile Strength Rating
Poor
Plastic Density
0.038 lb/cu in
Grade
Standard
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Clarity
Opaque
Minimum Temperature
0 Degrees F
Friction Coefficient
0.5
Machinability
Not Rated
Maximum Temperature
150 Degrees F
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
67 Shore D
Weight
0.78 lb
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
70 HRR
Metal Detectable
Not Metal Detectable

Description

Polystyrene Bar, Polystyrene, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.