Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Bar 48" L x 6" W x 3/16" Thick

  • Mfr # BULK-PS-PLY-60

  • Zoro # G500399052


product price: $12.29
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
3/16"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-60
Zoro #
G500399052
UPC #
193005083816
Country of Origin
United States

Dimensions

Plastic Thickness
3/16"
Plastic Width
6"
Plastic Length
48"
Nominal Size
6 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polystyrene Bar
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Impact Strength
0.2 ft-lb/in
Operating Temp. Range
0 Degrees to 150 Degrees F
Material
Polystyrene
Standards
Not Rated
Material Type
Standard
Tensile Strength
2,500 psi
Plastic Density
0.038 lb/cu in
Machinability
Not Rated
Minimum Temperature
0 Degrees F
Grade
Standard
Water Absorption
0.3 %
Plastic Hardness
Rockwell R70
Plastic Hardness Rating
Hard
Wear Factor
Fair
Shape
Rectangular
Tensile Strength Rating
Poor
Maximum Temperature
150 Degrees F
Temperature Range
0 Degrees to 150 Degrees F
Water Absorption Rating
Poor
Friction Rating
Slippery
UV Resistant
No
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.023/-0.005 in
Plastic Clarity
Opaque
Friction Coefficient
0.5
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
67 Shore D
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Weight
2.33 lb
Rockwell Hardness
70 HRR

Description

Polystyrene Bar, Polystyrene, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.