Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 12" L x 12" W x 1/32" Thick

  • Mfr # BULK-PS-PLY-2

  • Zoro # G700398954


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/32"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-2
Zoro #
G700398954
UPC #
193005083168
Country of Origin
United States

Dimensions

Plastic Thickness
1/32"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Tensile Strength
2,500 psi
Operating Temp. Range
0 Degrees to 150 Degrees F
Material
Polystyrene
Material Type
Standard
Impact Strength
0.2 ft-lb/in
Standards
Not Rated
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Maximum Temperature
150 Degrees F
UV Resistant
No
Grade
Standard
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+/-1.000 in
Plastic Density
0.038 lb/cu in
Temperature Range
0 Degrees to 150 Degrees F
Plastic Clarity
Opaque
Shape
Square
Machinability
Not Rated
Backing Type
No Backing
Minimum Temperature
0 Degrees F
Plastic Hardness
Rockwell R70
Water Absorption
0.3 %
Friction Coefficient
0.5
Wear Factor
Fair
Friction Rating
Slippery
Tensile Strength Rating
Poor
Water Absorption Rating
Poor
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Shore Hardness
60 Shore D
Elongation
Not Rated
Weight
0.2 lb
Wear Rate
Not Rated
Rockwell Hardness
70 HRR
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.03125 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.