Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 12" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-PLY-62

  • Zoro # G300399030


product price: $9.89
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-62
Zoro #
G300399030
UPC #
193005083830
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Material
Polystyrene
Impact Strength
0.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
0 Degrees to 150 Degrees F
Standards
Not Rated
Tensile Strength
2,500 psi
Plastic Hardness
Rockwell R70
Maximum Temperature
150 Degrees F
Minimum Temperature
0 Degrees F
UV Resistant
No
Machinability
Not Rated
Plastic Thickness Tolerance
+0.006/-0.02 in
Wear Factor
Fair
Water Absorption
0.3 %
Friction Rating
Slippery
Plastic Density
0.038 lb/cu in
Tensile Strength Rating
Poor
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Shape
Square
Friction Coefficient
0.5
Backing Type
No Backing
Grade
Standard
Temperature Range
0 Degrees to 150 Degrees F
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Scratch-Resistant
Not Scratch-Resistant
Weight
1.55 lb
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
Elongation
Not Rated
Product Form
Sheet
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Shore Hardness
60 Shore D
Wear Rate
Not Rated
Rockwell Hardness
70 HRR

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.