Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 12" L x 12" W x 3/32" Thick

  • Mfr # BULK-PS-PLY-26

  • Zoro # G600398993


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Plastic Material
Polystyrene
Plastic Thickness
3/32"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-26
Zoro #
G600398993
UPC #
193005083434
Country of Origin
United States

Dimensions

Plastic Thickness
3/32"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Standards
Not Rated
Operating Temp. Range
0 Degrees to 150 Degrees F
Impact Strength
0.2 ft-lb/in
Material
Polystyrene
Material Type
Standard
Tensile Strength
2,500 psi
Maximum Temperature
150 Degrees F
Grade
Standard
Machinability
Not Rated
Temperature Range
0 Degrees to 150 Degrees F
Plastic Thickness Tolerance
+0.002/-0.017 in
Plastic Hardness
Rockwell R70
Plastic Density
0.038 lb/cu in
Plastic Hardness Rating
Hard
Backing Type
No Backing
Impact Strength Rating
Poor
Minimum Temperature
0 Degrees F
Tensile Strength Rating
Poor
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Wear Factor
Fair
Shape
Square
Friction Coefficient
0.5
Water Absorption
0.3 %
UV Resistant
No
Friction Rating
Slippery
Corrosion and Chemical Resistance
Fair
Rockwell Hardness
70 HRR
Flexural Modulus
Not Rated
Shore Hardness
60 Shore D
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Elongation
Not Rated
Weight
0.59 lb
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.