Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 24" L x 12" W x 1/16" Thick

  • Mfr # BULK-PS-PLY-15

  • Zoro # G500399014


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/16"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-15
Zoro #
G500399014
UPC #
193005083304
Country of Origin
United States

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Tensile Strength
2,500 psi
Standards
Not Rated
Material Type
Standard
Impact Strength
0.2 ft-lb/in
Operating Temp. Range
0 Degrees to 150 Degrees F
Material
Polystyrene
Corrosion and Chemical Resistance
Fair
Water Absorption
0.3 %
UV Resistant
No
Friction Rating
Slippery
Plastic Density
0.038 lb/cu in
Plastic Hardness
Rockwell R70
Impact Strength Rating
Poor
Wear Factor
Fair
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+0.007/-0.006 in
Grade
Standard
Backing Type
No Backing
Maximum Temperature
150 Degrees F
Minimum Temperature
0 Degrees F
Plastic Clarity
Opaque
Shape
Rectangle
Plastic Hardness Rating
Hard
Friction Coefficient
0.5
Machinability
Not Rated
Water Absorption Rating
Poor
Temperature Range
0 Degrees to 150 Degrees F
Elongation
Not Rated
Weight
0.78 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
70 HRR
Shore Hardness
60 Shore D
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.