Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 24" L x 12" W x 1/32" Thick

  • Mfr # BULK-PS-PLY-3

  • Zoro # G300398927


product price: $6.55
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/32"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-3
Zoro #
G300398927
UPC #
193005083175
Country of Origin
United States

Dimensions

Plastic Thickness
1/32"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Impact Strength
0.2 ft-lb/in
Material Type
Standard
Material
Polystyrene
Standards
Not Rated
Tensile Strength
2,500 psi
Operating Temp. Range
0 Degrees to 150 Degrees F
Minimum Temperature
0 Degrees F
Backing Type
No Backing
Plastic Thickness Tolerance
+/-1.000 in
Plastic Hardness
Rockwell R70
Corrosion and Chemical Resistance
Fair
Water Absorption
0.3 %
Plastic Clarity
Opaque
Temperature Range
0 Degrees to 150 Degrees F
Impact Strength Rating
Poor
Machinability
Not Rated
Friction Coefficient
0.5
Shape
Rectangle
Maximum Temperature
150 Degrees F
Grade
Standard
UV Resistant
No
Wear Factor
Fair
Plastic Density
0.038 lb/cu in
Water Absorption Rating
Poor
Tensile Strength Rating
Poor
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Metal Detectable
Not Metal Detectable
Rockwell Hardness
70 HRR
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Elongation
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Weight
0.39 lb
UV-Resistant
Not UV-Resistant
Shore Hardness
60 Shore D
Product Form
Sheet
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.03125 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.