Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 24" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-PLY-63

  • Zoro # G000399019


product price: $18.59
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-63
Zoro #
G000399019
UPC #
193005083847
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Operating Temp. Range
0 Degrees to 150 Degrees F
Standards
Not Rated
Impact Strength
0.2 ft-lb/in
Tensile Strength
2,500 psi
Material
Polystyrene
Material Type
Standard
Temperature Range
0 Degrees to 150 Degrees F
Machinability
Not Rated
Tensile Strength Rating
Poor
Minimum Temperature
0 Degrees F
Friction Coefficient
0.5
Friction Rating
Slippery
Maximum Temperature
150 Degrees F
Impact Strength Rating
Poor
Plastic Hardness
Rockwell R70
Water Absorption Rating
Poor
Shape
Rectangle
Backing Type
No Backing
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Water Absorption
0.3 %
Wear Factor
Fair
UV Resistant
No
Plastic Thickness Tolerance
+0.006/-0.02 in
Grade
Standard
Plastic Density
0.038 lb/cu in
Plastic Clarity
Opaque
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
60 Shore D
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
70 HRR
Elongation
Not Rated
Weight
3.1 lb

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.