Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 24" L x 12" W x 1/8" Thick

  • Mfr # BULK-PS-PLY-39

  • Zoro # G500399076


product price: $9.89
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/8"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-39
Zoro #
G500399076
UPC #
193005083588
Country of Origin
United States

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Impact Strength
0.2 ft-lb/in
Material Type
Standard
Tensile Strength
2,500 psi
Operating Temp. Range
0 Degrees to 150 Degrees F
Standards
Not Rated
Material
Polystyrene
Grade
Standard
Impact Strength Rating
Poor
Shape
Rectangle
Friction Coefficient
0.5
Friction Rating
Slippery
Plastic Clarity
Opaque
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
UV Resistant
No
Plastic Hardness Rating
Hard
Wear Factor
Fair
Minimum Temperature
0 Degrees F
Plastic Density
0.038 lb/cu in
Tensile Strength Rating
Poor
Water Absorption
0.3 %
Maximum Temperature
150 Degrees F
Plastic Thickness Tolerance
+0.004/-0.01 in
Backing Type
No Backing
Temperature Range
0 Degrees to 150 Degrees F
Plastic Hardness
Rockwell R70
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Rockwell Hardness
70 HRR
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
1.55 lb
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Elongation
Not Rated
Shore Hardness
60 Shore D
Product Form
Sheet

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.