Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 24" L x 24" W x 1/16" Thick

  • Mfr # BULK-PS-PLY-16

  • Zoro # G400398995


product price: $9.79
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/16"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-16
Zoro #
G400398995
UPC #
193005083311
Country of Origin
United States

Dimensions

Plastic Thickness
1/16"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Tensile Strength
2,500 psi
Impact Strength
0.2 ft-lb/in
Standards
Not Rated
Material Type
Standard
Material
Polystyrene
Operating Temp. Range
0 Degrees to 150 Degrees F
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Temperature Range
0 Degrees to 150 Degrees F
Tensile Strength Rating
Poor
Plastic Density
0.038 lb/cu in
Maximum Temperature
150 Degrees F
Backing Type
No Backing
Minimum Temperature
0 Degrees F
Plastic Thickness Tolerance
+0.007/-0.006 in
Friction Coefficient
0.5
Impact Strength Rating
Poor
Shape
Square
Water Absorption Rating
Poor
Plastic Hardness
Rockwell R70
UV Resistant
No
Friction Rating
Slippery
Grade
Standard
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Machinability
Not Rated
Water Absorption
0.3 %
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Weight
1.55 lb
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Elongation
Not Rated
Shore Hardness
60 Shore D
Flexural Modulus
Not Rated
Rockwell Hardness
70 HRR
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.