Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 24" L x 24" W x 1/4" Thick

  • Mfr # BULK-PS-PLY-64

  • Zoro # G700399111


product price: $29.79
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-64
Zoro #
G700399111
UPC #
193005083854
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Material
Polystyrene
Tensile Strength
2,500 psi
Impact Strength
0.2 ft-lb/in
Operating Temp. Range
0 Degrees to 150 Degrees F
Standards
Not Rated
Material Type
Standard
Machinability
Not Rated
Grade
Standard
Friction Rating
Slippery
Plastic Thickness Tolerance
+0.006/-0.02 in
Plastic Hardness Rating
Hard
Tensile Strength Rating
Poor
Impact Strength Rating
Poor
Maximum Temperature
150 Degrees F
Minimum Temperature
0 Degrees F
Shape
Square
Temperature Range
0 Degrees to 150 Degrees F
Friction Coefficient
0.5
Water Absorption
0.3 %
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Plastic Density
0.038 lb/cu in
Wear Factor
Fair
Plastic Hardness
Rockwell R70
Plastic Clarity
Opaque
Backing Type
No Backing
Flexural Modulus
Not Rated
Weight
6.2 lb
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
70 HRR
Shore Hardness
60 Shore D
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.