Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 48" L x 24" W x 1/16" Thick

  • Mfr # BULK-PS-PLY-17

  • Zoro # G300398972


product price: $17.39
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/16"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-17
Zoro #
G300398972
UPC #
193005083342
Country of Origin
United States

Dimensions

Plastic Thickness
1/16"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Operating Temp. Range
0 Degrees to 150 Degrees F
Standards
Not Rated
Material
Polystyrene
Impact Strength
0.2 ft-lb/in
Material Type
Standard
Tensile Strength
2,500 psi
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Plastic Clarity
Opaque
Temperature Range
0 Degrees to 150 Degrees F
Wear Factor
Fair
Friction Rating
Slippery
Tensile Strength Rating
Poor
Maximum Temperature
150 Degrees F
Minimum Temperature
0 Degrees F
Water Absorption
0.3 %
Grade
Standard
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.007/-0.006 in
Water Absorption Rating
Poor
Plastic Density
0.038 lb/cu in
Machinability
Not Rated
UV Resistant
No
Friction Coefficient
0.5
Shape
Rectangle
Plastic Hardness
Rockwell R70
Wear Rate
Not Rated
Rockwell Hardness
70 HRR
Weight
3.1 lb
Elongation
Not Rated
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
60 Shore D
Product Form
Sheet
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.