Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 48" L x 24" W x 1/4" Thick

  • Mfr # BULK-PS-PLY-65

  • Zoro # G100399100


product price: $54.39
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-65
Zoro #
G100399100
UPC #
193005083861
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Operating Temp. Range
0 Degrees to 150 Degrees F
Standards
Not Rated
Material Type
Standard
Material
Polystyrene
Impact Strength
0.2 ft-lb/in
Tensile Strength
2,500 psi
Backing Type
No Backing
Minimum Temperature
0 Degrees F
Plastic Density
0.038 lb/cu in
Impact Strength Rating
Poor
Maximum Temperature
150 Degrees F
Corrosion and Chemical Resistance
Fair
Temperature Range
0 Degrees to 150 Degrees F
Wear Factor
Fair
Machinability
Not Rated
Plastic Clarity
Opaque
Shape
Rectangle
Friction Rating
Slippery
Grade
Standard
Water Absorption
0.3 %
UV Resistant
No
Friction Coefficient
0.5
Water Absorption Rating
Poor
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+0.006/-0.02 in
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R70
Wear Rate
Not Rated
Shore Hardness
60 Shore D
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
70 HRR
Flexural Modulus
Not Rated
Weight
12.39 lb
Product Type
Plastic Sheet
Elongation
Not Rated
Product Form
Sheet
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.