Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 48" L x 24" W x 3/32" Thick

  • Mfr # BULK-PS-PLY-29

  • Zoro # G200399017


product price: $20.29
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
3/32"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-29
Zoro #
G200399017
UPC #
193005083472
Country of Origin
United States

Dimensions

Plastic Thickness
3/32"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Material
Polystyrene
Tensile Strength
2,500 psi
Operating Temp. Range
0 Degrees to 150 Degrees F
Material Type
Standard
Impact Strength
0.2 ft-lb/in
Standards
Not Rated
Friction Coefficient
0.5
Plastic Hardness
Rockwell R70
Plastic Thickness Tolerance
+0.002/-0.017 in
Grade
Standard
Wear Factor
Fair
Impact Strength Rating
Poor
Backing Type
No Backing
Minimum Temperature
0 Degrees F
Plastic Clarity
Opaque
Friction Rating
Slippery
Maximum Temperature
150 Degrees F
Machinability
Not Rated
Plastic Hardness Rating
Hard
UV Resistant
No
Plastic Density
0.038 lb/cu in
Corrosion and Chemical Resistance
Fair
Shape
Rectangle
Water Absorption
0.3 %
Tensile Strength Rating
Poor
Water Absorption Rating
Poor
Temperature Range
0 Degrees to 150 Degrees F
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Rockwell Hardness
70 HRR
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
60 Shore D
Scratch-Resistant
Not Scratch-Resistant
Weight
4.65 lb
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.