Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 48" L x 48" W x 1/16" Thick

  • Mfr # BULK-PS-PLY-18

  • Zoro # G000398951


product price: $26.89
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/16"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-18
Zoro #
G000398951
UPC #
193005083359
Country of Origin
United States

Dimensions

Plastic Thickness
1/16"
Plastic Width
48"
Plastic Length
48"
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Impact Strength
0.2 ft-lb/in
Standards
Not Rated
Material
Polystyrene
Tensile Strength
2,500 psi
Material Type
Standard
Operating Temp. Range
0 Degrees to 150 Degrees F
Plastic Thickness Tolerance
+0.007/-0.006 in
Temperature Range
0 Degrees to 150 Degrees F
Plastic Hardness
Rockwell R70
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Density
0.038 lb/cu in
Minimum Temperature
0 Degrees F
Backing Type
No Backing
Maximum Temperature
150 Degrees F
Plastic Clarity
Opaque
Shape
Square
Water Absorption
0.3 %
Machinability
Not Rated
Water Absorption Rating
Poor
Tensile Strength Rating
Poor
Friction Rating
Slippery
Wear Factor
Fair
Grade
Standard
Friction Coefficient
0.5
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Weight
6.2 lb
Shore Hardness
60 Shore D
Product Type
Plastic Sheet
Product Form
Sheet
Wear Rate
Not Rated
Elongation
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
70 HRR
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.