Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 48" L x 48" W x 3/32" Thick

  • Mfr # BULK-PS-PLY-30

  • Zoro # G400399107


product price: $36.79
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
3/32"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-30
Zoro #
G400399107
UPC #
193005083489
Country of Origin
United States

Dimensions

Plastic Thickness
3/32"
Plastic Width
48"
Plastic Length
48"
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Impact Strength
0.2 ft-lb/in
Tensile Strength
2,500 psi
Operating Temp. Range
0 Degrees to 150 Degrees F
Standards
Not Rated
Material Type
Standard
Material
Polystyrene
Temperature Range
0 Degrees to 150 Degrees F
Shape
Square
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R70
Plastic Density
0.038 lb/cu in
Friction Rating
Slippery
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Machinability
Not Rated
UV Resistant
No
Tensile Strength Rating
Poor
Plastic Hardness Rating
Hard
Friction Coefficient
0.5
Maximum Temperature
150 Degrees F
Plastic Thickness Tolerance
+0.002/-0.017 in
Corrosion and Chemical Resistance
Fair
Water Absorption
0.3 %
Backing Type
No Backing
Minimum Temperature
0 Degrees F
Wear Factor
Fair
Grade
Standard
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
60 Shore D
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Weight
9.29 lb
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Elongation
Not Rated
Rockwell Hardness
70 HRR
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.