Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 96" L x 48" W x 1/16" Thick

  • Mfr # BULK-PS-PLY-13

  • Zoro # G900398952


product price: $50.69
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/16"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-13
Zoro #
G900398952
UPC #
193005083281
Country of Origin
United States

Dimensions

Plastic Thickness
1/16"
Plastic Width
48"
Plastic Length
96"
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Tensile Strength
2,500 psi
Impact Strength
0.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
0 Degrees to 150 Degrees F
Standards
Not Rated
Material
Polystyrene
Friction Rating
Slippery
Water Absorption
0.3 %
Backing Type
No Backing
Machinability
Not Rated
UV Resistant
No
Wear Factor
Fair
Friction Coefficient
0.5
Maximum Temperature
150 Degrees F
Plastic Clarity
Opaque
Shape
Rectangle
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Temperature Range
0 Degrees to 150 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Density
0.038 lb/cu in
Plastic Thickness Tolerance
+0.007/-0.006 in
Plastic Hardness
Rockwell R70
Minimum Temperature
0 Degrees F
Grade
Standard
Tensile Strength Rating
Poor
Water Absorption Rating
Poor
Elongation
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
60 Shore D
Product Type
Plastic Sheet
Wear Rate
Not Rated
Product Form
Sheet
Weight
12.39 lb
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
70 HRR
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.