Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 96" L x 48" W x 1/32" Thick

  • Mfr # BULK-PS-PLY-1

  • Zoro # G100398974


product price: $36.99
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/32"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-1
Zoro #
G100398974
UPC #
193005083151
Country of Origin
United States

Dimensions

Plastic Thickness
1/32"
Plastic Width
48"
Plastic Length
96"
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Impact Strength
0.2 ft-lb/in
Tensile Strength
2,500 psi
Operating Temp. Range
0 Degrees to 150 Degrees F
Material Type
Standard
Standards
Not Rated
Material
Polystyrene
Grade
Standard
Plastic Clarity
Opaque
Minimum Temperature
0 Degrees F
Friction Coefficient
0.5
Corrosion and Chemical Resistance
Fair
Temperature Range
0 Degrees to 150 Degrees F
Shape
Rectangle
Impact Strength Rating
Poor
Wear Factor
Fair
Tensile Strength Rating
Poor
Plastic Density
0.038 lb/cu in
Backing Type
No Backing
Plastic Hardness Rating
Hard
Machinability
Not Rated
Water Absorption Rating
Poor
Water Absorption
0.3 %
Plastic Hardness
Rockwell R70
UV Resistant
No
Maximum Temperature
150 Degrees F
Plastic Thickness Tolerance
+/-1.000 in
Friction Rating
Slippery
Static-Resistant
Not Static-Resistant
Weight
6.2 lb
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Shore Hardness
60 Shore D
Product Form
Sheet
Product Type
Plastic Sheet
Rockwell Hardness
70 HRR
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.03125 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.