Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 96" L x 48" W x 1/8" Thick

  • Mfr # BULK-PS-PLY-37

  • Zoro # G900399096


product price: $86.15
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Plastic Material
Polystyrene
Plastic Thickness
1/8"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-37
Zoro #
G900399096
UPC #
193005083564
Country of Origin
United States

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Material
Polystyrene
Impact Strength
0.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
0 Degrees to 150 Degrees F
Standards
Not Rated
Tensile Strength
2,500 psi
Temperature Range
0 Degrees to 150 Degrees F
Water Absorption
0.3 %
Plastic Thickness Tolerance
+0.004/-0.01 in
Plastic Clarity
Opaque
Shape
Rectangle
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
UV Resistant
No
Machinability
Not Rated
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R70
Friction Rating
Slippery
Friction Coefficient
0.5
Maximum Temperature
150 Degrees F
Grade
Standard
Plastic Density
0.038 lb/cu in
Tensile Strength Rating
Poor
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Backing Type
No Backing
Minimum Temperature
0 Degrees F
Wear Rate
Not Rated
Weight
24.77 lb
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
70 HRR
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Shore Hardness
60 Shore D
Dielectric Strength
Not Rated

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.