Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 96" L x 48" W x 3/32" Thick

  • Mfr # BULK-PS-PLY-25

  • Zoro # G900399003


product price: $66.75
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Key Features

Plastic Material
Polystyrene
Plastic Thickness
3/32"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-25
Zoro #
G900399003
UPC #
193005083427
Country of Origin
United States

Dimensions

Plastic Thickness
3/32"
Plastic Width
48"
Plastic Length
96"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Material Type
Standard
Impact Strength
0.2 ft-lb/in
Tensile Strength
2,500 psi
Operating Temp. Range
0 Degrees to 150 Degrees F
Material
Polystyrene
Standards
Not Rated
Plastic Hardness
Rockwell R70
Minimum Temperature
0 Degrees F
Machinability
Not Rated
Backing Type
No Backing
UV Resistant
No
Temperature Range
0 Degrees to 150 Degrees F
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+0.002/-0.017 in
Friction Rating
Slippery
Wear Factor
Fair
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Maximum Temperature
150 Degrees F
Water Absorption Rating
Poor
Plastic Density
0.038 lb/cu in
Grade
Standard
Water Absorption
0.3 %
Shape
Rectangle
Friction Coefficient
0.5
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Shore Hardness
60 Shore D
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
70 HRR
Weight
18.58 lb
Wear Rate
Not Rated
Elongation
Not Rated
Flexural Modulus
Not Rated
Product Form
Sheet
UV-Resistant
Not UV-Resistant

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.