White PTFE Film Stock 10 ft. L x 12" W x 0.002" Thick

  • Mfr # G15-2F-12X10

  • Zoro # G8248353


product price:  $15.29
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.002"
Plastic Width
12"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-2F-12X10
Zoro #
G8248353
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.002"
Plastic Width
12"
Plastic Length
10 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
12"
Thickness
0.002"
Length
10 ft.
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 10 ft L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Material Type
Standard Grade
Standards
AMS 3652, ASTM D3308
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Color Family
White
Thickness Tolerance
+/-0.0002 in
Impact Strength
3 ft-lb/in
Plastic Grouping
Film Stock
Tensile Strength
1,500 psi
Material
PTFE
Tensile Strength Rating
Poor
Temperature Range
-400 Degrees to 500 Degrees F
Plastic Thickness Tolerance
+/-0.0002 in
Plastic Clarity
Opaque
Friction Coefficient
0.08
Wear Factor
Excellent
Friction Rating
Very Slippery
Plastic Density
138.24 lb/cu ft
Grade
Standard
Plastic Hardness
55D
Shape
Rectangle
Impact Strength Rating
Good
Plastic Hardness Rating
Medium Soft
UV Resistant
Yes
Weight
0.23 lb
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
-400 Degrees F
Maximum Temperature
500 Degrees F
Machinability
Not Rated
Backing Type
No Backing
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Elongation
200 %
Light Transmission
9 %
Coefficient of Thermal Expansion
13 x 10^-5
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Product Form
Roll
Fabrication
Molded
Flexural Modulus
0.04 GPa
Dielectric Strength
80 kV/mm
UV-Resistant
UV-Resistant
Rockwell Hardness
50 HRR
Wear Rate
3.40 x 10^-4 cu mm/N-m
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Product Type
Plastic Film

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 10 ft, Plastic Width 12 in, Plastic Thickness 2 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.