White PTFE Film Stock 10 ft. L x 12" W x 0.015" Thick

  • Mfr # G15-15F-12X10

  • Zoro # G7919563


product price:  $97.89
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-15F-12X10
Zoro #
G7919563
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
10 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
12"
Length
10 ft.
Thickness
0.015"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 10 ft L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Impact Strength
3 ft-lb/in
Plastic Grouping
Film Stock
Standards
AMS 3652, ASTM D3308, FDA
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Type
Standard Grade
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.001 in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Color Family
White
Material
PTFE
Temperature Range
-400 Degrees to 500 Degrees F
Backing Type
No Backing
Plastic Hardness
55D
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Friction Coefficient
0.08
Water Absorption Rating
Excellent
Shape
Rectangle
Impact Strength Rating
Good
Maximum Temperature
500 Degrees F
UV Resistant
Yes
Machinability
Not Rated
Plastic Thickness Tolerance
+/-0.001 in
Elongation
200 %
Wear Factor
Excellent
Tensile Strength Rating
Poor
Grade
Standard
Plastic Density
138.24 lb/cu ft
Minimum Temperature
-400 Degrees F
Water Absorption
0.01 %
Weight
1.728 lb
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Medium Soft
Light Transmission
9 %
Product Type
Plastic Roll
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
FDA Compliance
Not FDA Compliant
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Fabrication
Molded
Wear Rate
3.40 x 10^-4 cu mm/N-m
Flexural Modulus
0.04 GPa
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
50 HRR
Dielectric Strength
80 kV/mm
Product Form
Roll

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 10 ft, Plastic Width 12 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.