White PTFE Film Stock 10 ft. L x 24" W x 0.004" Thick

  • Mfr # G15-4F-24X10

  • Zoro # G8023942


product price:  $56.99
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.004"
Plastic Width
24"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-4F-24X10
Zoro #
G8023942
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.004"
Plastic Width
24"
Plastic Length
10 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
10 ft.
Thickness
0.004"
Width
24"
Nominal Size
24 in W x 10 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Thickness Tolerance
+/-0.0004 in
Tensile Strength
1,500 psi
Impact Strength
3 ft-lb/in
Standards
AMS 3652, ASTM D3308, FDA
Material Type
Standard Grade
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Color Family
White
Plastic Grouping
Film Stock
Material
PTFE
Tensile Strength Rating
Poor
Elongation
200 %
Plastic Hardness Rating
Medium Soft
Plastic Density
138.24 lb/cu ft
Impact Strength Rating
Good
Plastic Thickness Tolerance
+/-0.0004 in
Wear Factor
Excellent
Friction Rating
Very Slippery
Grade
Standard
Machinability
Not Rated
UV Resistant
Yes
Temperature Range
-400 Degrees to 500 Degrees F
Weight
0.922 lb
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Plastic Hardness
55D
Maximum Temperature
500 Degrees F
Corrosion and Chemical Resistance
Excellent
Shape
Rectangle
Minimum Temperature
-400 Degrees F
Water Absorption
0.01 %
Friction Coefficient
0.08
Backing Type
No Backing
UV-Resistant
UV-Resistant
Dielectric Strength
80 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Roll
Rockwell Hardness
50 HRR
Product Type
Plastic Film
Wear Rate
3.40 x 10^-4 cu mm/N-m
Coefficient of Thermal Expansion
13 x 10^-5
Shore Hardness
55 Shore D
Light Transmission
9 %
Metal Detectable
Not Metal Detectable
Flexural Modulus
0.04 GPa
Fabrication
Molded
FDA Compliance
Not FDA Compliant

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 10 ft, Plastic Width 24 in, Plastic Thickness 4 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.