White PTFE Film Stock 10 ft. L x 6" W x 0.004" Thick

  • Mfr # G15-4F-6X10
  • Zoro # G8412047
product price: 
$
20.15
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.004 in (4 mil)
Plastic Width
6"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G15-4F-6X10
Zoro #
G8412047
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.004 in (4 mil)
Plastic Width
6"
Plastic Length
10 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
6"
Length
10 ft.
Thickness
0.004"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
6 in W x 10 ft L

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Plastic Grouping
Film Stock
Material Color Family
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Impact Strength
3 ft-lb/in
Thickness Tolerance
+/-0.0004 in
Material Type
Standard Grade
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Tensile Strength
1,500 psi
Standards
AMS 3652, ASTM D3308, FDA
Material
PTFE
UV Resistant
Yes
Plastic Hardness Rating
Medium Soft
Wear Factor
Excellent
Minimum Temperature
-400 Degrees F
Maximum Temperature
500 Degrees F
Elongation
200 %
Backing Type
No Backing
Friction Coefficient
0.08
Machinability
Not Rated
Plastic Thickness Tolerance
+/-0.0004 in
Plastic Hardness
55D
Corrosion and Chemical Resistance
Excellent
Shape
Rectangle
Grade
Standard
Impact Strength Rating
Good
Plastic Density
138.24 lb/cu ft
Weight
0.23 lb
Water Absorption
0.01 %
Temperature Range
-400 Degrees to 500 Degrees F
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Wear Rate
3.40 x 10^-4 cu mm/N-m
Light Transmission
9 %
Coefficient of Thermal Expansion
13 x 10^-5
FDA Compliance
Not FDA Compliant
Dielectric Strength
80 kV/mm
Rockwell Hardness
50 HRR
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Fabrication
Molded
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
0.04 GPa
UV-Resistant
UV-Resistant
Product Form
Roll
Product Type
Plastic Film
Shore Hardness
55 Shore D

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 10 ft, Plastic Width 6 in, Plastic Thickness 4 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & reviews