White PTFE Film Stock 12" L x 12" W x 0.010" Thick

  • Mfr # G15-10F-12X12

  • Zoro # G9687212


product price:  $9.19
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.010"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-10F-12X12
Zoro #
G9687212
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.010"
Length
12"
Width
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 ft L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Material Type
Standard Grade
Standards
AMS 3652, MIL-P-22241
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Plastic Grouping
Film Stock
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.001 in
Impact Strength
3 ft-lb/in
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Color Family
White
Material
PTFE
Grade
Standard
Plastic Thickness Tolerance
+/-0.001 in
UV Resistant
Yes
Backing Type
No Backing
Water Absorption
0.01 %
Elongation
200 %
Minimum Temperature
-400 Degrees F
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Poor
Weight
1.382 lb
Temperature Range
-400 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Shape
Square
Plastic Hardness
55D
Friction Coefficient
0.08
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Wear Factor
Excellent
Machinability
Not Rated
Impact Strength Rating
Good
Plastic Hardness Rating
Medium Soft
Plastic Density
138.24 lb/cu ft
Shore Hardness
55 Shore D
Flexural Modulus
0.04 GPa
Wear Rate
3.40 x 10^-4 cu mm/N-m
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
50 HRR
Light Transmission
9 %
FDA Compliance
Not FDA Compliant
Fabrication
Molded
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Dielectric Strength
80 kV/mm

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.