Zoro Homepage

White PTFE Film Stock 16" L x 16" W x 1/8" Thick

  • Mfr # BULK-PS-PTFE-331

  • Zoro # G7844564


product price: $73.89
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
1/8"
Plastic Width
16"
Plastic Length
16"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-331
Zoro #
G7844564
UPC #
193005891688
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/8"
Plastic Width
16"
Plastic Length
16"
Length
16"
Thickness
1/8"
Width
16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Nominal Size
16 in W x 16 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-290 Degrees F
Color
White
Tensile Strength
3,000 psi
Material
PTFE
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Operating Temp. Range
-290 Degrees to 500 Degrees F
Impact Strength
3.5 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.004")
Plastic Density
0.078 lbs / cu. in.
Plastic Hardness
55D
Shape
Sheet
Friction Coefficient
0.07
Water Absorption
0.0001
Impact Strength Rating
Good
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.007/-0.003 in
Grade
Standard
Backing Type
Plain
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Wear Factor
Excellent
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Hardness Rating
Medium Soft
Minimum Temperature
-290 Degrees F
Maximum Temperature
500 Degrees F
Machinability
100 %
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Weight
2.43 lb
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Elongation
300 %
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Dielectric Strength
28.5 kV/mm
Rockwell Hardness
75 HRR

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.