White PTFE Film Stock 24" L x 24" W x 0.015" Thick

  • Mfr # G15-15F-24X24

  • Zoro # G7804447


product price:  $41.69
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-15F-24X24
Zoro #
G7804447
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
24"
Thickness
0.015"
Length
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Material Type
Standard Grade
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Standards
AMS 3652, ASTM D3308, FDA
Impact Strength
3 ft-lb/in
Tensile Strength
1,500 psi
Operating Temp. Range
-400 Degrees to 500 Degrees F
Thickness Tolerance
+/-0.001 in
Plastic Grouping
Film Stock
Material Color Family
White
Material
PTFE
Machinability
Not Rated
Minimum Temperature
-400 Degrees F
Wear Factor
Excellent
UV Resistant
Yes
Elongation
200 %
Impact Strength Rating
Good
Friction Rating
Very Slippery
Weight
0.691 lb
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Grade
Standard
Friction Coefficient
0.08
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium Soft
Maximum Temperature
500 Degrees F
Plastic Hardness
55D
Plastic Thickness Tolerance
+/-0.001 in
Plastic Density
138.24 lb/cu ft
Shape
Square
Water Absorption
0.01 %
Temperature Range
-400 Degrees to 500 Degrees F
Water Absorption Rating
Excellent
Backing Type
No Backing
Light Transmission
9 %
Shore Hardness
55 Shore D
FDA Compliance
Not FDA Compliant
Dielectric Strength
80 kV/mm
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Product Form
Sheet
Rockwell Hardness
50 HRR
Fabrication
Molded
Flexural Modulus
0.04 GPa
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.