White PTFE Film Stock 25 ft. L x 12" W x 0.015" Thick

  • Mfr # G15-15F-12X25

  • Zoro # G7825431


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-15F-12X25
Zoro #
G7825431
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
25 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
25 ft.
Thickness
0.015"
Width
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 25 ft L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Material Color Family
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Type
Standard Grade
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Standards
AMS 3652, ASTM D3308, FDA
Thickness Tolerance
+/-0.001 in
Plastic Grouping
Film Stock
Impact Strength
3 ft-lb/in
Tensile Strength
1,500 psi
Material
PTFE
Impact Strength Rating
Good
UV Resistant
Yes
Wear Factor
Excellent
Corrosion and Chemical Resistance
Excellent
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium Soft
Temperature Range
-400 Degrees to 500 Degrees F
Plastic Thickness Tolerance
+/-0.001 in
Maximum Temperature
500 Degrees F
Tensile Strength Rating
Poor
Weight
4.32 lb
Plastic Hardness
55D
Water Absorption
0.01 %
Machinability
Not Rated
Water Absorption Rating
Excellent
Shape
Rectangle
Elongation
200 %
Plastic Clarity
Opaque
Grade
Standard
Plastic Density
138.24 lb/cu ft
Backing Type
No Backing
Friction Coefficient
0.08
Minimum Temperature
-400 Degrees F
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Flexural Modulus
0.04 GPa
Product Type
Plastic Roll
Dielectric Strength
80 kV/mm
Rockwell Hardness
50 HRR
Product Form
Roll
FDA Compliance
Not FDA Compliant
Light Transmission
9 %
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Fabrication
Molded

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 12 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.